Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Thermostats
Lux Thermostats
Lux Non-Programmable Thermostats
LuxPro Digital 2 Wire Heat Only Thermostat, PSD010B-008
Brand:
Lux
SKU:
PSD010B-008
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PSD010B-008 is temporarily unavailable
Unavailable Date September 30, 2026
This product is on backorder until further notice.
This item replaces:
PSD010B-010
Product Highlights
–
Non-Programmable
24V
1 Heat
Vertical
Battery
45°F - 90°F
Description
–
Battery powered digital 2 wire heat only thermostat with temperature stop.
Product Features
Attractive Slim Design
Large Illuminated Digital Display
Adjustable Temperature Stops
Soft Touch Buttons
Battery Powered
Electronic Accuracy
Fahrenheit/Celsius Switchable
5 Minute Compressor Protection
Easy Installation
Optional Wall Plate Available
Hide Description
Specs
–
Mount:
Vertical
Voltage:
24V
Temperature Range (F):
45°F - 90°F
Changeover:
Manual
Stages:
1 Heat
Power Method:
Battery
Color:
White
Programmability:
Non-Programmable
User Interface:
Push Button
Application:
Heat Only
Height:
5-1/4"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video