| Features: | Fan Control |
|---|---|
| Voltage: | 24V |
| Color: | White |
| Application: | Single-Stage (Heat/Cool) |
| Programmability: | Non-Programmable |
| Height: | 5-1/4" |
| Power Method: | Battery |
| Mount: | Vertical |
| Changeover: | Manual |
| Temperature Range (F): | 45°F - 90°F |
| Stages: | 1 Heat/1 Cool |
| User Interface: | Push Button |