Pros, Join Our TradeMaster Program!
Description
COMPATIBLE WITH:
  • Most 24V Gas, Oil, Electric Heating and Air Conditioning Systems
  • 2 Wire Hydronic Systems
  • Millivolt Systems
  • Hydronic Air Handlers

    NOT COMPATIBLE WITH:
  • 3 Wire Hydronic Systems
  • 120V/240V Systems
  • Heat Pumps
  • Compressors Without Time Delays

    FEATURES
  • Horizontal Style
  • Clean, Attractive Design
  • Snap Action Mechanism
  • Value Priced
  • Adjustable Heat Anticipator
  • Hide Description
    Specs
    Programmability:

    Non-Programmable

    Application:

    Single-Stage (Heat/Cool)

    Color:

    White

    Stages:

    1 Heat/1 Cool

    User Interface:

    Mechanical

    Type:

    Snap Action

    Mount:

    Horizontal

    Voltage:

    Low voltage

    24v

    Features:

    Millivolt Compatible

    2 Wire Hydronic System Compatible

    Type:

    Gas

    2 Wire Hydronic

    Oil

    Electric

    Millivolt

    Wiring:

    Rh

    Rc

    W

    Y

    G

    Max Temp (F):

    90°F

    Min Temp (F):

    45°F

    Temperature Range (F):

    45°F - 90°F

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.