| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Programmability: | 7 Day Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Auto Changeover Password Lockout Large Display Fan Control |
| Voltage: | 24V Low voltage |
| Wattage: | 48 |
| Width (Inches): | 6" |
| Height (Inches): | 4.375" |
| Depth (Inches): | 1-1/4" |
| Color: | White |
| Stages: | 2 Heat/2 Cool |
| Amperage: | 2 |
| Power Method: | Hardwired Battery |
| Features: | Millivolt Compatible 2 Wire Hydronic System Compatible |
| Type: | Millivolt 2 Wire Hydronic Electric Gas Heat Pump Oil |
| Wiring: | Rh W1 Rc C O B Y1 Y2 E G |
| Changeover: | Auto |
| Max Temp (F): | 90°F |
| Min Temp (F): | 45°F |
| Temperature Range (F): | 45°F - 90°F |
| Humidity Control: | No |
| Wireless: | No |