Apply to be a TradeMaster!
Main product image of TQ1 Smart Thermostat w/ Matter Smart Home Connectivity, Black, TQ1-BL-L04
Magnifying glass
Hover image to zoom

TQ1 Smart Thermostat w/ Matter Smart Home Connectivity, Black, TQ1-BL-L04

Brand:
Lux
SKU:
TQ1-BL-L04
Rating:
(0)
Q&A:
(0)
TQ1 Smart Thermostat w/ Matter Smart Home Connectivity, Black, TQ1-BL-L04
Magnifying glass
Hover image to zoom
$112.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
19-30 VAC
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Wall Mount
Product Highlight: Temperature Range (F)
14°F - 122°F

Description

–

This item is a TQ1 Smart Thermostat w/ Matter Smart Home Connectivity, Black, TQ1-BL-L04 manufactured by LUX.

Smart home made simple. Experience a Matter-enabled thermostat that fits seamlessly into your connected home. Everything you need for smarter comfort, without the extra complexity.

  • Matter Over Wi-Fi: Connect directly to Apple Home, Google Home, Alexa, SmartThings, and more by scanning a QR code.
  • Smart Scheduling on Device/Remotely: Customize heating and cooling around your daily routine for comfort that's always on your schedule.
  • No Extra App Required: Skip the extra downloads and manage everything from one familiar app.
  • Easy to Install. Built to Last: Simple DIY setup with broad compatibility across conventional, heat pump, PTAC, and fan coil systems.

Specs

–
Stages:

2 Heat/2 Cool

Mount:

Wall Mount

Temperature Range (F):

14°F - 122°F

Programmability:

7 Day

Programmable

Voltage:

19-30 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy