Apply to be a TradeMaster!
Main product image of TQ1 Smart Thermostat w/ Matter Smart Home Connectivity, White, TQ1-WH-L04
Magnifying glass
Hover image to zoom

TQ1 Smart Thermostat w/ Matter Smart Home Connectivity, White, TQ1-WH-L04

Brand:
Lux
SKU:
TQ1-WH-L04
Rating:
(0)
Q&A:
(0)
TQ1 Smart Thermostat w/ Matter Smart Home Connectivity, White, TQ1-WH-L04
Magnifying glass
Hover image to zoom
$107.03 each
Out of Stock
Out of Stock
Get it Fri, Oct 2 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
19-30 VAC
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Wall Mount
Product Highlight: Temperature Range (F)
14°F - 122°F

Description

This item is a TQ1 Smart Thermostat w/ Matter Smart Home Connectivity, White, TQ1-WH-L04 manufactured by LUX.

Smart home made simple. Experience a Matter-enabled thermostat that fits seamlessly into your connected home. Everything you need for smarter comfort, without the extra complexity.

  • Matter Over Wi-Fi: Connect directly to Apple Home, Google Home, Alexa, SmartThings, and more by scanning a QR code.
  • Smart Scheduling on Device/Remotely: Customize heating and cooling around your daily routine for comfort that's always on your schedule.
  • No Extra App Required: Skip the extra downloads and manage everything from one familiar app.
  • Easy to Install. Built to Last: Simple DIY setup with broad compatibility across conventional, heat pump, PTAC, and fan coil systems.

Specs

Temperature Range (F):

14°F - 122°F

Mount:

Wall Mount

Programmability:

Programmable

7 Day

Stages:

2 Heat/2 Cool

Voltage:

19-30 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy