Apply to be a TradeMaster!
Main product image of TQX Smart Thermostat w/ Matter Smart Home Connectivity & Smart Remote Sensor, Black, TQX-BL-L14
Magnifying glass
Hover image to zoom

TQX Smart Thermostat w/ Matter Smart Home Connectivity & Smart Remote Sensor, Black, TQX-BL-L14

Brand:
Lux
SKU:
TQX-BL-L14
Rating:
(0)
Q&A:
(0)
TQX Smart Thermostat w/ Matter Smart Home Connectivity & Smart Remote Sensor, Black, TQX-BL-L14
Magnifying glass
Hover image to zoom
$167.60 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day
Product Highlight: Voltage
19-30 VAC
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Wall Mount
Product Highlight: Temperature Range (F)
14°F - 122°F

Description

–

This item is a TQX Smart Thermostat w/ Matter Smart Home Connectivity & Smart Remote Sensor, Black, TQX-BL-L14 manufactured by LUX.

Smarter comfort starts here. Experience a thermostat that adapts to your home, not just the temperature on the wall.

  • Occupancy-Based Comfort: Detect occupancy and room temperature to automatically prioritize the rooms you actually use
  • Matter Over Wi-Fi: Connect directly to Apple Home, Google Home, Alexa, SmartThings, and more, without another app.
  • Built-in Humidity Sensor: Monitor indoor humidity alongside temperature for a more complete view of your home's comfort.
  • Easy to Install. Built to Last: Simple DIY setup with broad compatibility across conventional, heat pump, PTAC, and fan coil systems.

Specs

–
Programmability:

7 Day

Voltage:

19-30 VAC

Mount:

Wall Mount

Stages:

2 Heat/2 Cool

Temperature Range (F):

14°F - 122°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy