Apply to be a TradeMaster!
Main product image of 5-2 Day Programmable Outlet Thermostat, Heating/Cooling, WIN100-A05
Magnifying glass
Hover image to zoom

5-2 Day Programmable Outlet Thermostat, Heating/Cooling, WIN100-A05

Brand:
Lux
SKU:
WIN100-A05
Rating:
(0)
Q&A:
(0)
5-2 Day Programmable Outlet Thermostat, Heating/Cooling, WIN100-A05
Magnifying glass
Hover image to zoom
$39.42 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
5-2 Day
Product Highlight: Voltage
120 VAC
Product Highlight: Temperature Range (F)
45°F - 90°F

Description

–

This item is a 5-2 Day Programmable Outlet Thermostat, Heating/Cooling, WIN100-A05 manufactured by LUX.

Heating & cooling programmable outlet thermostat.

  • Programmable outlet thermostat allows control of window air conditioning units and portable space heaters
  • Temperature control adjustable
  • Plugs into normal 120 volt, 15 amp electrical outlet
  • ETL listed

Product features:

  • Designed for window air conditioners and portable space heaters - 120 volt 15A units
  • Easy-to-use LUX speed dial
  • 5/2 programming - weekdays and weekends can be programmed differently
  • Armchair programmable
  • Easy to reprogram
  • Separate programs for heating and cooling
  • Clean, attractive design
  • ETL approved
  • Vertical orientation
  • Setting range 45°F to 90°F (7°C to 32°C)
  • F/C selectable
  • Temporary temperature override
  • Manual hold
  • 12 hour clock only
  • User temperature calibration
  • Adjustable temperature differential/cycle rate
  • Mode slide switch
  • Positive on/off switch
  • 120 VAC outlet powered
  • 2 G13A Size 1.5V alkaline batteries included (for clock only)
  • Battery free memory storage
  • 5-minute compressor delay
  • Time and temperature alternate in display
  • On-screen low battery Indicator
  • Soft touch buttons

Compatible with:

  • All mechanically controlled: 120Volt, 15 Amp, 60 HZ, Window air conditioning units and portable space heaters
  • Also compatible with electronically controlled: 120Volt, 15 Amp, 60 Hz, window air conditioning units that have automatic restart of cooling after power resumption

Not Compatible With: Electronically controlled space heaters, or window air conditioning units that do not have automatic restart of cooling after power resumption. Also not compatible with conventional 24 Volt heating/cooling systems, hydronic systems or heat pumps.

Specs

–
Programmability:

5-2 Day

Temperature Range (F):

45°F - 90°F

Voltage:

120 VAC

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy