Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Thermostats
Lux Thermostats
Lux Non-Programmable Thermostats
Wall Plate for PSP511C
Brand:
Lux
SKU:
WP511C
Rating:
(3)
Q&A:
(0)
Hover image to zoom
WP511C has been discontinued
Discontinued December 30, 2023
This product was discontinued by the manufacturer.
Specs
–
Product Type:
Wall Plate
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
10k Remote Sensor for ColorTouch Thermostats
SKU:
ACC-TSEN
Venstar
1/2" x 600" Nickel Guard Anti-Seize Thread Sealing Tape
SKU:
70894
Blue Monster
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Great fit. Looks like it was made for our thermostat.
Our Sun-Stat thermostat faceplate did not cover the wall cutout. This provided a perfect frame for a finished look. Very happy with product and quick delivery.
Herbelectric
West Chester, PA
5 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
great answer to problre
covered up major wall imperfection
Little King
Maumee, OH
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
yes
perfect fit
none
Armonk, New York
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video