Apply to be a TradeMaster!
Main product image of PermaFlow 14 Permanent Return Air Vent Cover 14" x 8" Duct Opening
Magnifying glass
Hover image to zoom
PermaFlow 14 Permanent Return Air Vent Cover 14" x 8" Duct Opening
Magnifying glass
Hover image to zoom
$58.23 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Elevate your space with the Luxairy Vents PermaFlow Permanent Air Return Vent, the epitome of seamless integration in ventilation design. This innovative solution is perfect for those who desire a flawlessly smooth surface, free from visible seam lines that can disrupt your carefully curated interior aesthetic.

KEY FEATURES
  • Design: Ensures optimal airflow with a sleek, unobtrusive profile.
  • Dimensions: Fits 14" x 10" duct openings, drywall opening of 16.25" x 11.25".
  • Versatility: Perfect for bedrooms, living rooms, or office spaces.
  • Aesthetic Excellence: Sleek, unobtrusive design enhances overall room sophistication.
  • Innovative Installation Process: Easy-to-sand and integrate with walls for a polished finish.
  • Customizable: With paint or wallpaper for seamless blending.


MATERIALS
The PermaFlow Permanent Air Return Vent is constructed from premium materials that are:
  • Resistant to moisture and mold.
  • Highly durable and long-lasting.
  • Pre-primed and ready for your chosen finish.
This commitment to quality ensures that your ventilation system not only looks exquisite but also maintains its pristine appearance and functionality for years to come, even in high-traffic or moisture-prone areas.

SIZING
  • Duct Opening-14" x 8"
  • Vented Opening-12" x 7.5"
  • Overall Dimensions-16" x 11.375" x 0.5"
  • Drywall Opening-16" x 11"

Specs

Product Type:

Return Grille

Height (Wall Opening):

11"

Overall Size:

16" x 11-3/8"

Width (Wall Opening):

16"

Series:

PermaFlow 14

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy