Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
9 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (9)
Show
In Stock Only
(9)
Home
HVAC Supplies
Registers & Grilles
Sidewall/Ceiling Registers & Grilles
Sidewall/Ceiling Grilles
Flush Mount Permanent Return Grilles
Flush Mount Permanent Return Grilles
Need a little help?
View our Resources
9 items
FILTER
Grid
List
Sort: Top Sellers
PF30 Compare Checkbox
Compare
PermaFlow 30 Permanent Return Air Vent Cover 30" x 6" or 30" x 8" Duct Opening
SKU:
PF30
Luxairy Vents
SKU:
PF30
Brand:
Luxairy Vents
–
+
$94.23
each
ADD TO CART
Add to List
In Stock
Get 42 by
Fri, Nov 20 - Mon, Nov 23
In Stock
Get 42 by
Fri, Nov 20 - Mon, Nov 23
Add to List
PF14 Compare Checkbox
Compare
PermaFlow 14 Permanent Return Air Vent Cover 14" x 8" Duct Opening
SKU:
PF14
Luxairy Vents
SKU:
PF14
Brand:
Luxairy Vents
–
+
$59.51
each
ADD TO CART
Add to List
In Stock
Get 41 by
Fri, Nov 20 - Mon, Nov 23
In Stock
Get 41 by
Fri, Nov 20 - Mon, Nov 23
Add to List
PF14SQ Compare Checkbox
Compare
PermaFlow 14SQ Permanent Return Air Vent Cover 14" x 14" Drywall Opening
SKU:
PF14SQ
Luxairy Vents
SKU:
PF14SQ
Brand:
Luxairy Vents
–
+
$98.00
each
ADD TO CART
Add to List
In Stock
Get 10 by
Fri, Nov 20 - Mon, Nov 23
In Stock
Get 10 by
Fri, Nov 20 - Mon, Nov 23
Add to List
PF20SQ Compare Checkbox
Compare
PermaFlow 20SQ Permanent Return Air Vent Cover 20" x 20" Drywall Opening
SKU:
PF20SQ
Luxairy Vents
SKU:
PF20SQ
Brand:
Luxairy Vents
–
+
$192.00
each
ADD TO CART
Add to List
In Stock
Get 11 by
Fri, Nov 20 - Mon, Nov 23
In Stock
Get 11 by
Fri, Nov 20 - Mon, Nov 23
Add to List
PF8SQ Compare Checkbox
Compare
PermaFlow 8SQ Permanent Return Air Vent Cover 8" x 8" Drywall Opening
SKU:
PF8SQ
Luxairy Vents
SKU:
PF8SQ
Brand:
Luxairy Vents
–
+
$40.00
each
ADD TO CART
Add to List
In Stock
Get 10 by
Fri, Nov 20 - Mon, Nov 23
In Stock
Get 10 by
Fri, Nov 20 - Mon, Nov 23
Add to List
PF10SQ Compare Checkbox
Compare
PermaFlow 10SQ Permanent Return Air Vent Cover 10" x 10" Drywall Opening
SKU:
PF10SQ
Luxairy Vents
SKU:
PF10SQ
Brand:
Luxairy Vents
–
+
$48.00
each
ADD TO CART
Add to List
In Stock
Get 18 by
Fri, Nov 20 - Mon, Nov 23
In Stock
Get 18 by
Fri, Nov 20 - Mon, Nov 23
Add to List
PF24SQ Compare Checkbox
Compare
PermaFlow 24SQ Permanent Return Air Vent Cover 24" x 24" Drywall Opening
SKU:
PF24SQ
Luxairy Vents
SKU:
PF24SQ
Brand:
Luxairy Vents
–
+
$243.00
each
ADD TO CART
Add to List
In Stock
Get 12 by
Fri, Nov 20 - Mon, Nov 23
In Stock
Get 12 by
Fri, Nov 20 - Mon, Nov 23
Add to List
PF12SQ Compare Checkbox
Compare
PermaFlow 12SQ Permanent Return Air Vent Cover 12" x 12" Drywall Opening
SKU:
PF12SQ
Luxairy Vents
SKU:
PF12SQ
Brand:
Luxairy Vents
–
+
$60.00
each
ADD TO CART
Add to List
In Stock
Get 15 by
Fri, Nov 20 - Mon, Nov 23
In Stock
Get 15 by
Fri, Nov 20 - Mon, Nov 23
Add to List
PF24 Compare Checkbox
Compare
PermaFlow 24 Permanent Return Air Vent Cover 24" x 6" or 24" x 8" Duct Opening
SKU:
PF24
Luxairy Vents
SKU:
PF24
Brand:
Luxairy Vents
(1)
–
+
$86.00
each
ADD TO CART
Add to List
In Stock
Get 58 by
Fri, Nov 20 - Mon, Nov 23
In Stock
Get 58 by
Fri, Nov 20 - Mon, Nov 23
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Flush Mount Permanent Return Grilles
Flush Mount Permanent Return Grilles are sleek, unobtrusive design enhances overall room sophistication. Flush Mount Permanent Return Grilles are perfect for bedrooms, living rooms, or office spaces.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video