Apply to be a TradeMaster!
Main product image of PermaFlow 24 Permanent Return Air Vent Cover 24" x 6" or 24" x 8" Duct Opening
Magnifying glass
Hover image to zoom

PermaFlow 24 Permanent Return Air Vent Cover 24" x 6" or 24" x 8" Duct Opening

SKU:
PF24
Rating:
(1)
Q&A:
(0)
PermaFlow 24 Permanent Return Air Vent Cover 24" x 6" or 24" x 8" Duct Opening
Magnifying glass
Hover image to zoom
$86.00 each
In Stock
In Stock
Get 58 Wed, Nov 4 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Introducing the Luxairy Vents PermaFlow Medium Permanent Air Return Vent, a 20" x 6" masterpiece that redefines the balance between form and function. This thoughtfully designed vent proves that mid-sized ventilation solutions can enhance your interior aesthetic, serving as a subtle design element rather than a visual distraction.

KEY FEATURES
  • Dimensions: Fits 24" x 10" duct openings, drywall opening of 24.25" x 10.25".
  • Design: Ensures optimal airflow with a sleek, unobtrusive profile.
  • Versatility: Perfect for bedrooms, living rooms, or office spaces.
  • Aesthetic Excellence: Sleek, unobtrusive design enhances overall room sophistication.
  • Innovative Installation Process: Easy-to-sand and integrate with walls for a polished finish.
  • Customizable: With paint or wallpaper for seamless blending.


MATERIALS
The PermaFlow Permanent Air Return Vent is constructed from premium materials that are:
  • Resistant to moisture and mold.
  • Highly durable and long-lasting.
  • Pre-primed and ready for your chosen finish.
This commitment to quality ensures that your ventilation system not only looks exquisite but also maintains its pristine appearance and functionality for years to come, even in high-traffic or moisture-prone areas.

SIZING
  • Duct Opening-24" x 8"
  • Vented Opening-
  • Overall Dimensions-24" x 10" x 0.5"
  • Drywall Opening-24.25" x 10.25"

Specs

–
Product Type:

Return Grille

Overall Size:

24" x 10"

Height (Wall Opening):

10-1/4"

Width (Wall Opening):

24-1/4"

Series:

PermaFlow 24

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love these

Absolutely amazing. Completely disappeared into my wall.
Chuck
Florida
14 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy