Apply to be a TradeMaster!
Main product image of PermaFlow 24SQ Permanent Return Air Vent Cover 24" x 24" Drywall Opening
Magnifying glass
Hover image to zoom

PermaFlow 24SQ Permanent Return Air Vent Cover 24" x 24" Drywall Opening

SKU:
PF24SQ
Rating:
(0)
Q&A:
(0)
PermaFlow 24SQ Permanent Return Air Vent Cover 24" x 24" Drywall Opening
Magnifying glass
Hover image to zoom
$243.00 each
In Stock
In Stock
Get 12 Wed, Nov 4 - Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The PermaFlow 24SQ is a permanent, mud-in return air vent featuring a paintable triple fibre cement board grille with straight-cut slots for unrestricted airflow. Non-combustible, impact- and moisture-resistant construction delivers a seamless, built-in finish.

KEY FEATURES
  • Design: Ensures optimal airflow with a sleek, unobtrusive profile.
  • Dimensions: Fits 24" x 24" drywall openings.
  • Versatility: Perfect for bedrooms, living rooms, or office spaces.
  • Aesthetic Excellence: Sleek, unobtrusive design enhances overall room sophistication.
  • Innovative Installation Process: Easy-to-sand and integrate with walls for a polished finish.
  • Customizable: With paint or wallpaper for seamless blending.


MATERIALS
The PermaFlow Permanent Air Return Vent is constructed from premium materials that are:
  • Resistant to moisture and mold.
  • Highly durable and long-lasting.
  • Pre-primed and ready for your chosen finish.
This commitment to quality ensures that your ventilation system not only looks exquisite but also maintains its pristine appearance and functionality for years to come, even in high-traffic or moisture-prone areas.

SIZING
  • Overall Dimensions: 24" x 24"
  • Drywall Opening: 24.25" x 24.25"
  • Slotted Area: 20" x 20"
  • Slots: 81

Specs

–
Overall Size:

24" x 24"

Product Type:

Return Grille

Width (Wall Opening):

24-1/4"

Series:

PermaFlow 24SQ

Height (Wall Opening):

24-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy