Apply to be a TradeMaster!
Main product image of PermaFlow 30 Permanent Return Air Vent Cover 30" x 6" or 30" x 8" Duct Opening
Magnifying glass
Hover image to zoom

PermaFlow 30 Permanent Return Air Vent Cover 30" x 6" or 30" x 8" Duct Opening

SKU:
PF30
Rating:
(0)
Q&A:
(0)
PermaFlow 30 Permanent Return Air Vent Cover 30" x 6" or 30" x 8" Duct Opening
Magnifying glass
Hover image to zoom
$94.23 each
In Stock
In Stock
Get 42 Wed, Nov 4 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Discover the perfect harmony of form and function with the Luxairy Vents PermaFlow Large Permanent Air Return Vent. This 30" x 8" masterpiece proves that larger ventilation solutions can enhance your interior design rather than detract from it. Elevate your space with a vent that seamlessly blends into your walls, becoming an integral part of your room's aesthetic rather than an unwelcome interruption.

KEY FEATURES
  • Designed for Expansive Spaces: Replaces standard vent covers for 30" x 8" duct openings or wall cavities.
  • Design: Ensures optimal airflow with a sleek, unobtrusive profile.
  • Versatility: Perfect for bedrooms, living rooms, or office spaces.
  • Aesthetic Excellence: Sleek, unobtrusive design enhances overall room sophistication.
  • Innovative Installation Process: Easy-to-sand and integrate with walls for a polished finish.
  • Customizable: With paint or wallpaper for seamless blending.


MATERIALS
The PermaFlow Permanent Air Return Vent is constructed from premium materials that are:
  • Resistant to moisture and mold.
  • Highly durable and long-lasting.
  • Pre-primed and ready for your chosen finish.
This commitment to quality ensures that your ventilation system not only looks exquisite but also maintains its pristine appearance and functionality for years to come, even in high-traffic or moisture-prone areas.

SIZING
  • Duct Opening-30" x 8"
  • Drywall Opening-32.25" x 10.25"
  • Vent Cover-28" x 6"
  • Slotted Area-24" x 8"
  • Number of Slots-36 Slots in total
  • Overall Dimensions-32" x 10" x 0.5"

Specs

–
Product Type:

Return Grille

Series:

PermaFlow 30

Width (Wall Opening):

32-1/4"

Height (Wall Opening):

10-1/4"

Overall Size:

32" x 10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy