Apply to be a TradeMaster!
Main product image of PermaFlow 8SQ Permanent Return Air Vent Cover 8" x 8" Drywall Opening
Magnifying glass
Hover image to zoom

PermaFlow 8SQ Permanent Return Air Vent Cover 8" x 8" Drywall Opening

SKU:
PF8SQ
Rating:
(0)
Q&A:
(0)
PermaFlow 8SQ Permanent Return Air Vent Cover 8" x 8" Drywall Opening
Magnifying glass
Hover image to zoom
$40.00 each
In Stock
In Stock
Get 10 Wed, Nov 4 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The PermaFlow 8SQ is a permanent, mud-in return air vent featuring a paintable triple fibre cement board grille with straight-cut slots for unrestricted airflow. Non-combustible, impact- and moisture-resistant construction delivers a seamless, built-in finish for modern interiors.

KEY FEATURES
  • Design: Ensures optimal airflow with a sleek, unobtrusive profile.
  • Dimensions: Fits 8" x 8" drywall openings.
  • Versatility: Perfect for bedrooms, living rooms, or office spaces.
  • Aesthetic Excellence: Sleek, unobtrusive design enhances overall room sophistication.
  • Innovative Installation Process: Easy-to-sand and integrate with walls for a polished finish.
  • Customizable: With paint or wallpaper for seamless blending.


MATERIALS
The PermaFlow Permanent Air Return Vent is constructed from premium materials that are:
  • Resistant to moisture and mold.
  • Highly durable and long-lasting.
  • Pre-primed and ready for your chosen finish.
This commitment to quality ensures that your ventilation system not only looks exquisite but also maintains its pristine appearance and functionality for years to come, even in high-traffic or moisture-prone areas.

SIZING
  • Overall Dimensions: 8.25" x 8.25"
  • Drywall Opening: 8.25" x 8.25"
  • Slotted area: 4" x 4"
  • Slots: 6

Specs

–
Product Type:

Return Grille

Width (Wall Opening):

8-1/4"

Height (Wall Opening):

8-1/4"

Series:

PermaFlow 8SQ

Overall Size:

8-1/4" x 8-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy