Apply to be a TradeMaster!
Main product image of High Temperature Rope Gasket for Boiler & Furnace, 1000F (1/4" Diameter x 25ft) - White, 9404
Magnifying glass
Hover image to zoom

High Temperature Rope Gasket for Boiler & Furnace, 1000F (1/4" Diameter x 25ft) - White, 9404

SKU:
9404
Rating:
(2)
Q&A:
(0)
High Temperature Rope Gasket for Boiler & Furnace, 1000F (1/4" Diameter x 25ft) - White, 9404
Magnifying glass
Hover image to zoom
$28.69 each
In Stock
In Stock
Get 7 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
1/4" Diameter

Description

–
Lynn 9404 High Temperature Rope Gasket, 1000F, White, Boiler & Furnace, 1/4'' Diameter x 25ft

Features:
  • PRODUCT INFO: White high temperature rope that can withstand continuous temperatures of 1000F
  • USES: Used on oil, gas and wood fired boiler, furnaces, stoves, kilns, evaporators and forges as a gasket material. Often used to seal doors and access points. Easy to cut with a knife.
  • DIMENSIONS: 1/4'' Diameter x 25ft Long. Standard density.
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Length (Feet):

25'

Diameter (Inches):

1/4"

Product Type:

Gasket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

High Temperature Flat Gasket Tape for Boiler & Furnace, 1000F (1" x 1/8" x 25ft) - White, 9460
SKU: 9460
Lynn Manufacturing

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Work as advertised. Very pleased with the outcome.
Mick
Phila. PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Goog

Wish this came in shorter lenghts.
TW
WI.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy