Apply to be a TradeMaster!
Main product image of High Temperature Flat Gasket Tape for Boiler & Furnace, 1000F (1" x 1/8" x 25ft) - White, 9460
Magnifying glass
Hover image to zoom

High Temperature Flat Gasket Tape for Boiler & Furnace, 1000F (1" x 1/8" x 25ft) - White, 9460

SKU:
9460
Rating:
(1)
Q&A:
(0)
High Temperature Flat Gasket Tape for Boiler & Furnace, 1000F (1" x 1/8" x 25ft) - White, 9460
Magnifying glass
Hover image to zoom
$54.27 each
In Stock
In Stock
Get 34 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Size
1" x 1/8"

Description

–
Lynn 9460 High Temperature Flat Gasket Tape, 1000F, White, Boiler & Furnace, 1'' x 1/8'' x 25ft

Features:
  • PRODUCT INFO: White high temperature flat tape that can withstand continuous temperatures of 1000F. No self adhesive. Apply with high temperature silicone or stove cement.
  • USES: Used on oil, gas and wood fired boiler, furnaces, stoves, kilns, evaporators and forges as a gasket material. Often used to seal doors and access points. Easy to cut with a knife.
  • DIMENSIONS: 1'' x 1/8'' x 25ft Long. Standard density.
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Length (Feet):

25'

Product Type:

Tape

Gasket

Size:

1" x 1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Gasket material worked great.

Material worked good. Installation was fast and easy.
Ray
Long island
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy