Apply to be a TradeMaster!
Main product image of High Temperature Rope Gasket for Boiler & Furnace, 1000F (3/8" Diameter, 25 ft) - White, 9400
Magnifying glass
Hover image to zoom

High Temperature Rope Gasket for Boiler & Furnace, 1000F (3/8" Diameter, 25 ft) - White, 9400

SKU:
9400-LYNN
Rating:
(0)
Q&A:
(0)
High Temperature Rope Gasket for Boiler & Furnace, 1000F (3/8" Diameter, 25 ft) - White, 9400
Magnifying glass
Hover image to zoom
$36.43 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
3/8" Diameter

Description

–
Lynn 9400 High Temperature Rope Gasket, 1000F, White, Boiler & Furnace, 3/8'' Diameter x 25ft

Features:
  • PRODUCT INFO: White high temperature rope that can withstand continuous temperatures of 1000F
  • USES: Used on oil, gas and wood fired boiler, furnaces, stoves, kilns, evaporators and forges as a gasket material. Often used to seal doors and access points. Easy to cut with a knife.
  • DIMENSIONS: 3/8'' Diameter x 25ft Long. Standard density.
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Length (Feet):

25'

Product Type:

Gasket

Diameter (Inches):

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10.1 oz. High Temp Red Silicone Sealant
SKU: 25666
Hercules
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy