Apply to be a TradeMaster!
Main product image of 2200F Strip Superwool Blanket (240" x 1" x 1/4"), 9505
Magnifying glass
Hover image to zoom

2200F Strip Superwool Blanket (240" x 1" x 1/4"), 9505

SKU:
9505-LYNN
Rating:
(1)
Q&A:
(0)
2200F Strip Superwool Blanket (240" x 1" x 1/4"), 9505
Magnifying glass
Hover image to zoom
$40.37 each
In Stock
In Stock
Get 5 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
240" x 1" x 1/4"

Description

Lynn 9505 Strip Superwool Blanket, 2200F -- 240'' x 1'' x 1/4''

Features:
  • PRODUCT INFO: Strips of high temperature (2200F) insulation commonly used for gasketing.
  • USES: Used on oil, gas and wood fired boiler, furnaces, stoves, kilns, evaporators and forges as a gasket material. Often used to seal doors and access points. Easy to cut with a knife.
  • DIMENSIONS: 240” x 1” x ¼”, bagged.
  • MATERIAL: Superwool Plus blanket, which is soft, flexible & withstands 2200F. Superwool is an alternative to ceramic fiber with improved health and safety attributes. Superwool products do NOT carry a GHS health hazard warning label.

Specs

Type:

Blanket

Size:

240" x 1" x 1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Replacement Filter Cartridge
SKU: RF-1
General Aire

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality product

Use it for gasket material
Jeff
Shirley,NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy