Apply to be a TradeMaster!
Main product image of 4 oz. Sodium Silicate Bottle (Water Glass), 5602
Magnifying glass
Hover image to zoom

4 oz. Sodium Silicate Bottle (Water Glass), 5602

SKU:
5602
Rating:
(11)
Q&A:
(0)
4 oz. Sodium Silicate Bottle (Water Glass), 5602
Magnifying glass
Hover image to zoom
$5.75 each
In Stock
In Stock
Get 45 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.

Description

–
Lynn 5602 Sodium Silicate, Water glass, 4oz Bottle

Features:
  • PRODUCT INFO: Sodium silicate, also known as waterglass, or liquid glass is a colorless water based liquid. Dries to a solid form that can withstand temperatures up to 2000F
  • USES: Commonly used as an high temperature adhesive for refractories or ceramic fiber blankets. Sodium silicate is used in making pottery as a deflocculant in casting slips. Sodium silicate is also used as an exhaust system joint and crack sealer for repairing mufflers, resonators and tailpipes.
  • SIZE: 4oz Bottle
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Type:

Adhesive

Volume:

4 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Replacement Burner Mounting Gasket for Universal & Beckett (4"), 9550
SKU: 9550-LYNN
Lynn Manufacturing

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

I would buy this again

The 4 oz. bottle was just what I needed, and the price was right. Shipping was fast, I am totally happy with my purchase. I poured 2 oz. into the overflow tank on my radiator in my Honda Civic. 4 cylinder. This will coat the inside of the radiator and engine block with a sealant to repel any corrosion which always happens with aluminum. So far, so good.
sircals
east haven, ct
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great awesome service.
Nyc
Ny
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be ordering sgain

Product and service very good.
Chedite
Phoenix
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yess

Bravo`
Rom
18901
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products

Works great Super fast shipping!
NT
DE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality, good price

I just needed a little to do a minor repair in my quartz countertop, which had a chip. I filled the area with the solution and let it dry. It shrinks a little, so I had to go over it a couple of times but it worked great! I will also be using it as a mordant in my fiber reactive dyeing business.
Tidewater Fiber Arts
Norfolk VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product good price

use your product on a home forge build and preformed very well, adding priorit and vermiculite with ash made a good reflecting material for high heat.
Conrad
MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely will buy this again!

This the 1st time I've tried this for some crafts, works great for what was intended.
Ethan Chandler
Kansas City
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Pysanke

Best for water glassing eggs, makes gorgeous smooth finish
Dancing Bee Creations
New England USA
6 years ago
Was this review helpful to you?

Great Product

Used to adhere superwool to stone veneer to seal my fireplace doors. Easy to apply to superwool with a paint brush forming immediate bond to stone.
maz307
NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy