Apply to be a TradeMaster!
Main product image of Gasket Paper Strip, Superwool Plus - 2100F (200" x 1" x 1/8"), 9602
Magnifying glass
Hover image to zoom

Gasket Paper Strip, Superwool Plus - 2100F (200" x 1" x 1/8"), 9602

SKU:
9602
Rating:
(0)
Q&A:
(0)
Gasket Paper Strip, Superwool Plus - 2100F (200" x 1" x 1/8"), 9602
Magnifying glass
Hover image to zoom
$33.28 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
200" x 1" x 1/8"

Description

–
Lynn 9602 Paper Strip - Ceramic Fiber,2300F - 200'' x 1'' x 1/8''

Features:
  • PRODUCT INFO: High temperature gasket paper rated to 2100F. Soft pliable material.
  • USE: Used on the oil, gas and wood fired boiler, furnaces, stoves, kilns, evaporators and forges as a gasket material. Often used to seal doors and access points. Easy to cut with a knife.
  • Size: 100" x 1" x 1/8"
  • Made in the USA by Lynn Manufacturing, Inc.

Specs

–
Product Type:

Gasket Paper

Size:

200" x 1" x 1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy