Shop Resideo Sale
8" A-Series Aluminum Strut Support w/ Standard Pad

8" A-Series Aluminum Strut Support w/ Standard Pad

Brand:
MAPA
SKU:
MA-8SF4-P
Rating:
(0)
Q&A:
(0)
8" A-Series Aluminum Strut Support w/ Standard Pad
$19.39 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Aluminum

Description

–
With integrated 1-5/8 in. shallow strut available in lengths from 6 in. up to 120 in. Used within the recommended load limits, the A Series is designed as a free standing/non-penetrating pipe support stand for applications including natural gas, conduit, refrigeration; ductwork, cable trays, solar panel and equipment support. A-Series supports provide a price conscious alternative that is simple to install, saving time and labor on the project. Integrated strut allows the use of any industry sta ndard strut accessory to provide additional versatility. Simple installation, evenly space the supports within their load rating; for piping provide an additional support within two feet of each change in direction.

Product Features:
  • 100% recyclable material
  • Simple time saving installation
  • Extruded aluminum design
  • Pre-cut 6 in. up to 4 ft.
  • Solid flat base with rolled edges
  • Integrated 1-5/8 in. strut

Specs

–
Length (Inches):

8"

Material:

Aluminum

Product Type:

Mounting Block

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy