Apply to be a TradeMaster!
Main product image of 50 Watt Unit Bearing Cast Iron Motor, Clockwise (230V)
Magnifying glass
Hover image to zoom

50 Watt Unit Bearing Cast Iron Motor, Clockwise (230V)

Brand:
MARS
SKU:
00503
Rating:
(0)
Q&A:
(0)
50 Watt Unit Bearing Cast Iron Motor, Clockwise (230V)
Magnifying glass
Hover image to zoom
$294.71 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
230V
Product Highlight: Wattage
50 Watts
Product Highlight: Rotation
CW
Product Highlight: RPM
1500 RPM

Description

–
50 Watt Cast Iron Unit Bearing Motor, 230V ClockWise, 1500 RPM

Features:
  • Double Foot Pad Mounting
  • Mounting Hardware Included
  • CW Rotation is Determined by Viewing the Lead End
  • Cast Iron
  • Shaded Pole

Specs

–
Material:

Cast Iron

Voltage:

230V

Wattage:

50

Rotation:

CW

Product Type:

Unit Bearing Motor

RPM:

1500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy