Apply to be a TradeMaster!
Main product image of 50 Watt Unit Bearing Cast Iron Motor, Clockwise, 60Hz (230V)
Magnifying glass
Hover image to zoom

50 Watt Unit Bearing Cast Iron Motor, Clockwise, 60Hz (230V)

Brand:
MARS
SKU:
00505
Rating:
(0)
Q&A:
(0)
50 Watt Unit Bearing Cast Iron Motor, Clockwise, 60Hz (230V)
Magnifying glass
Hover image to zoom
$344.10 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
230V
Product Highlight: Wattage
50 Watts
Product Highlight: Rotation
CW
Product Highlight: RPM
1500 RPM

Description

–
50 Watt Cast Iron Unit Bearing Motor, 230V ClockWise, 1500 RPM

Features:
  • 0.85 Amps
  • 60 Hertz
  • Motor Type: Shaded Pole
  • Double Foot Pad Mounting
  • Mounting Hardware Included
  • CW Rotation is Determined by Viewing the Lead End
  • Cast Iron
  • Shaded Pole


Note: Image may not be exact representation of item.

Specs

–
Material:

Cast Iron

Voltage:

230V

Wattage:

50

Rotation:

CW

Product Type:

Unit Bearing Motor

RPM:

1500

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy