Apply to be a TradeMaster!
Single-Phase Condenser Motor (1/3 HP, 208/230V, 825 RPM)

Single-Phase Condenser Motor (1/3 HP, 208/230V, 825 RPM)

Brand:
MARS
SKU:
10405-MARS
Rating:
(0)
Q&A:
(0)
Single-Phase Condenser Motor (1/3 HP, 208/230V, 825 RPM)
$213.84 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP

Description

–
Single-Phase Condenser Motor (1/3 HP, 208/230V, 825 RPM)

MARS all angle outdoor condenser fan motors are designed for either shaft-up or shaft-down applications. End shields are enclosed for weather protection. A weep hole is provided in each end shield to allow condensate to drain. All of these motors are suitable for air conditioning or heat pump applications.

Product Features
  • All angle
  • Rheem mounting holes w/screws installed
  • Water slinger on shaft
  • Thru bolt or band mounting
  • Capacitor requirement noted on motor label
  • Double full flatted shaft
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protected
  • Fan duty, continuous, air over
  • Totally enclosed
  • 36 inch leads
  • UL Recognize

Specs

–
Horse Power:

1/3

RPM:

825

Voltage:

208/230V

Bearings:

Ball

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy