Apply to be a TradeMaster!
Main product image of 1/3HP Rev Rot Motor (115V, 1725RPM)
Magnifying glass
Hover image to zoom

1/3HP Rev Rot Motor (115V, 1725RPM)

Brand:
MARS
SKU:
10406-MARS
Rating:
(1)
Q&A:
(1)
1/3HP Rev Rot Motor (115V, 1725RPM)
Magnifying glass
Hover image to zoom
$229.93 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM

Description

–
1/3HP Rev Rot Motor (115V, 1725RPM)

Note: Image may not represent actual product

Specs

–
Horse Power:

1/3

Voltage:

115V

RPM:

1725

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good place for furnace parts

Good stock of furnace parts
Dave
PA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: when are you going to have mars motore back in stock mars 10305 10304 10406 can you order directly from mars and ship to me, if yes let know how much thanks

Asked by dooney 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Items that show out of stock would indicated that is is likely something we only order from our vender as we get orders in. The dates shown on our website should be accurate as long as your zip code is correct in the top right hand corner. The sooner you place your order, the sooner you will receive it.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy