Apply to be a TradeMaster!
Main product image of High Efficiency Direct Drive Blower Motor, 3/4 HP, 1075 RPM (115V)
Magnifying glass
Hover image to zoom

High Efficiency Direct Drive Blower Motor, 3/4 HP, 1075 RPM (115V)

Brand:
MARS
SKU:
10579
Rating:
(0)
Q&A:
(0)
High Efficiency Direct Drive Blower Motor, 3/4 HP, 1075 RPM (115V)
Magnifying glass
Hover image to zoom
$239.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
Features:
  • Optimized high efficiency design
  • 12-15% more efficient compared to standard motors
  • Permanently lubricated ball bearings
  • Rheem mounting holes
  • Extended thru bolts, shaft end
  • 3 Speeds
  • Open Construction
  • 2-1/4 resilient rings - plus 2-1/2 split rings included


Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Fan duty, continuous air over
  • Automatic thermal overload protection
  • 36 inch leads
  • UL Recognized

Specs

–
Horse Power:

3/4

RPM:

1075

Bearings:

Ball

Enclosure Type:

OPAO

Speeds:

3

Phase:

1

Overload Protection:

Automatic

Duty:

Continuous Air Over

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy