Apply to be a TradeMaster!
Main product image of 42FR Azure Digi-Motor (1/8 - 1/3 HP, 115/230/277V, 1075 RPM)
Magnifying glass
Hover image to zoom

42FR Azure Digi-Motor (1/8 - 1/3 HP, 115/230/277V, 1075 RPM)

Brand:
MARS
SKU:
10867
Rating:
(1)
Q&A:
(0)
42FR Azure Digi-Motor (1/8 - 1/3 HP, 115/230/277V, 1075 RPM)
Magnifying glass
Hover image to zoom
$355.33 each
In Stock
In Stock
Get 3 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230/277v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8 to 1/3 HP
Product Highlight: Mount
Belly Band

Description

–
The Azure® Digi-Motor ® from MARS is a high efficiency variable speed direct drive blower motor for a multitude of applications. Azure® is a replacement for both standard PSC and Genteq X-13 motors.

Azure® features an auto sizing learn mode. In start-up learn mode, Azure® runs for approximately 2 minutes measuring the external static pressure of the system application. Azure® then assigns torque values to each of its speed taps self-programming itself to the correct horsepower for the application.

If none of the four speeds provides perfect airflow for the application or if duplicate speeds are desired on 2 or more taps, an optional hand held programmer (MARS No. 08502) can be used. The programmer connects to Azure® and displays the percentage of torque applied to the speed tap being energized. The percentage (motor speed) can then be increased or decreased and permanently set with the programmer. This tool overrides the motor torques established in the auto sizing mode.

Specs

–
Horse Power:

1/8 to 1/3

RPM:

1075

Voltage:

115/230/277v

Bearings:

Ball

Enclosure Type:

Drip Proof

Rotation:

Reversible

Speeds:

5

Mount:

Belly Band

Frame:

42

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A great replacement for a power hungry PSC motor!

I was looking for a 1/3 HP replacement for a 17 year old PSC motor in my Lennox furnace. I had a number of options that I was considering and then realized that most ECM motors were way too long for my narrow furnace (14.5"). I almost gave up and then found the 10867 42FR Mars Azure Digi-Motor in a 5" diameter and a shorter frame. I was worried that this little motor wouldn't have enough torque. After installation, I tested the motor. With the optional programmer, I checked the high speed tap and it was factory set for 67% torque. At that setting it was equal to the 1/3 HP PSC it replaced and consumed 2.1 amps vs 4.9 for the PSC. On the low speed circulation tap, it consumed only .52 amps (62 watts!). I set my taps and used a relay for the G terminal constant low speed fan tap. I'm now using 60% less power on the cool setting (193 watts) and 75% less on the heat setting (98 watts). The motor is much quieter and starts and stops softly compared to the "whoomp" of the PSC. A great motor upgrade and very simple to install. Don't forget to buy the programmer as it really lets you dial in the speeds!
Richard R
Newport Coast, CA
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy