Apply to be a TradeMaster!
Main product image of 400-480 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom

400-480 MFD Round Start Capacitor (110/125V)

Brand:
MARS
SKU:
11024
Rating:
(4)
Q&A:
(0)
400-480 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom
$10.59 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v, 110v
Product Highlight: MFD
400-480 MFD
Product Highlight: Shape
Round

Description

–
Start Capacitor 110 Round 400-480 Microfarad 110/125 Volt Phenolic Case

Specs

–
Type:

Capacitor

MFD:

400-480

Voltage:

125v

110v

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 400-480 MFD Round Start Capacitor (110/125V)
400-480 MFD Round Start Capacitor (110/125V)
SKU: 11024
(4)
400-480
125v
110v
Round
400-480
110-125V
Round
400-480
110-125V
Round

You May Also Need

Potential Relay 115V/60Hz
SKU: 117-7441
Secop

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I'll use your company as a resource as a property developer

Replacement capacitors for a shop compressor - price very competitive and the product works great.
Worker
Wisconsin
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed at a great price

The repair part I needed at an affordable price. Got the equipment up and working again.
Aaron
Aliso Viejo, CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

It's a capacitor, it works, it arrived when promised. What more can I say. Thank you.
Satisfied Customer
Hanover, MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this strarting capacitor again

This starting capacitor works great on my air compressor
DLK
Omaha, NE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy