Apply to be a TradeMaster!
Main product image of 590-708 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom

590-708 MFD Round Start Capacitor (110/125V)

Brand:
MARS
SKU:
11027
Rating:
(1)
Q&A:
(0)
590-708 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom
$13.97 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-125V
Product Highlight: MFD
590-708 MFD
Product Highlight: Shape
Round

Description

–
590-708 MFD Round Start Capacitator (110/125V)

Product Features:
  • Hermetically Sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • Smallest dimensions for general replacement
  • New and improved terminal construction capable of withstanding increased heat. Terminal will generate less heat when applied under severe hot humid environment
  • UL & CUL

Product Specifications:
  • Capacitor Type: Motor Start
  • Shape: Round
  • MFD Rating: 590-708
  • Voltage: 110/125
  • Hz: 50/60
  • Terminals: 2
  • Temp. Range -40°F to 149°F (-40°C to 65°C)
  • Starts Per Hour: 20
  • Composition: Phenolic

Specs

–
Type:

Capacitor

MFD:

590-708

Voltage:

110-125V

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Arrived next morning
Murph
Pittsburgh Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy