Apply to be a TradeMaster!
Main product image of 161-193 MFD Round Start Capacitor (165V)
Magnifying glass
Hover image to zoom

161-193 MFD Round Start Capacitor (165V)

Brand:
MARS
SKU:
11033
Rating:
(1)
Q&A:
(0)
161-193 MFD Round Start Capacitor (165V)
Magnifying glass
Hover image to zoom
$11.36 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
165v
Product Highlight: MFD
161-193 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height (Inches)
2.75" Height

Description

–
Features:
  • Smallest dimensions for general replacements.
  • Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture.
  • New and improved terminal construction capable of withstanding increased heat. This terminal will generate less heat when applied under severe hot humid environment.

Specs

–
Type:

Capacitor

MFD:

161-193

Voltage:

165v

Shape:

Round

Diameter (Inches):

1-7/16"

Height (Inches):

2.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Diameter (Inches)
CURRENT ITEM
Product Image of 161-193 MFD Round Start Capacitor (165V)
161-193 MFD Round Start Capacitor (165V)
SKU: 11033
(1)
161-193
165v
Round
1-7/16"
161-193
165v
Round
1-7/16"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked fine

All I had to do was solder a resister to the terminals
Will Romaine
Mount Dora, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy