Apply to be a TradeMaster!
Main product image of 165V Start Capacitor (161-193 MFD)
Magnifying glass
Hover image to zoom
165V Start Capacitor (161-193 MFD)
Magnifying glass
Hover image to zoom
$6.55 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: PSMJ161

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
165v
Product Highlight: MFD
161-193 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
Features
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
Specifications
  • Diameter (In.) 1-7/16
  • Height (In.) 3-3/8
  • Hertz 50/60
  • MFD 161-193
  • Voltage 165

Specs

–
Features:

Standard

Voltage:

165v

MFD:

161-193

Height:

3-3/8"

Diameter (Inches):

1-7/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Diameter (Inches)
Shape
CURRENT ITEM
Product Image of 165V Start Capacitor (161-193 MFD)
165V Start Capacitor (161-193 MFD)
SKU: TSMJ161
165v
161-193
1-7/16"
Round
165v
161-193
1-7/16"
Round
165v
710-852
1-7/16"
Round
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy