Apply to be a TradeMaster!
Main product image of 25/5 MFD Dual Section Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

25/5 MFD Dual Section Oval Run Capacitor (370V)

Brand:
MARS
SKU:
12066
Rating:
(0)
Q&A:
(0)
25/5 MFD Dual Section Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$25.49 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
25/5 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
2.63" Height

Description

–
Dual section run capacitors are used primarily to serve two microfarad applications. They can, however, by making various combinations of parallel connections, be used to obtain many other microfarad ratings.

Features:
  • MARS offers the widest selections of ratings in the industry
  • Non-PCB capacitors.
  • Physical interrupter makes the capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
Type:

Capacitor

MFD:

25/5

Voltage:

370V

Shape:

Oval

Height (Inches):

2.63"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 25/5 MFD Dual Section Oval Run Capacitor (370V)
25/5 MFD Dual Section Oval Run Capacitor (370V)
SKU: 12066
25/5
370V
Oval
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy