Apply to be a TradeMaster!
Main product image of 25/5 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

25/5 MFD Oval Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCFD255
Rating:
(3)
Q&A:
(0)
25/5 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$9.94 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Shape: 
Oval
MFD: 
25/5
25/7.5
This item replaces: CD25-5X440, CAP-25/5/440

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
25/5 MFD
Product Highlight: Shape
Oval

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

25/5

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 25/5 MFD Oval Dual Motor Run Capacitor (440/370V)
25/5 MFD Oval Dual Motor Run Capacitor (440/370V)
SKU: TOCFD255
(3)
440/370V
25/5
Oval
440v
25/5
Oval

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this capacitor again.

I had a great experience ordering a capacitor I needed for my daughters unit. Somehow couldn't do it on my I Pad, was asked to seitch to my phone , and order went through!! Very helpful associate, told him I now can sit in the cool house and enjoy a COLD one !!
Ben
Englewood, Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price

Good Price and fast and Cheap Shipping
rudy
mpls mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Pricing

Excellent Pricing for this product
Chris
South Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy