Apply to be a TradeMaster!
Main product image of 5 MFD Oval Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

5 MFD Oval Run Capacitor (440/370V)

Brand:
MARS
SKU:
14029
Rating:
(1)
Q&A:
(0)
5 MFD Oval Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$10.91 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
5 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
3.13" Height
Product Highlight: Width (Inches)
2.16" Width
Product Highlight: Depth (Inches)
1.31" Depth

Description

–
  • Product of USA
  • Tested and approved by every major US motor company and compressor company
  • CSA approved and UL recognized
  • 5 year warranty

Specs

–
Voltage:

440/370V

Type:

Capacitor

MFD:

5

Shape:

Oval

Width (Inches):

2.16"

Height (Inches):

3.13"

Depth (Inches):

1.31"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Depth (Inches)
CURRENT ITEM
1.31"
White Rodgers
1-1/4"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best price and reasonable shipping

Actual MARS product at best price! Thanks!
Brad
Prescott, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy