Apply to be a TradeMaster!
Main product image of Universal Single Stage HSI Integrated Furnace Control Kit
Magnifying glass
Hover image to zoom

Universal Single Stage HSI Integrated Furnace Control Kit

SKU:
50M56X-843
Rating:
(11)
Q&A:
(0)
Universal Single Stage HSI Integrated Furnace Control Kit
Magnifying glass
Hover image to zoom
$186.13 each
In Stock
In Stock
Get 182 Wed, Sep 30
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot
Product Highlight: Stages
1 Boiler
Product Highlight: Mount
Surface Mount Multipoise
Product Highlight: Height
7"
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

–
This easy to install kit includes everything you need for quick and accurate replacement of virtually all White Rodgers and competitive single stage carbide and nitride HSI systems, including Carrier HK42FZ004, HK42FZ007, HK42FZ008, HK42FZ009, HK42FZ011 and HK42FZ016. Replaces All OEM Models - 80 Volts or 120 Volts Ignitor Applications.

Features:
  • 3 Fan Speeds - Cool, Low Heat & High Heat Speeds (Terminal Connections)
  • Color-Coded (Labeled) Thermostat Connection - For Quick Helpful Selection
  • System Diagnostics, with Fault Recall (Stored)
  • Cover Label - Displays Diagnostic Table
  • Red LED Light - Used for Diagnostic Flash Codes
  • Low Voltage - Fuse Protection - 3A Replaceable Automotive Type
  • Humidifier & Electronic Air Cleaner Connections (Optional)

Kit Includes:
  • Ignition Control Module
  • 9 Quick-Select/Quick-Connect Wiring Harnesses
  • Universal Nitride Ignitor Kit - 21D64-2
  • Installation Instructions and OEM Cross-Reference

Specs

–
Ignition Type:

Intermittent Hot Surface Pilot

Stages:

1 Boiler

Operating Temp Range:

-40° to 176°F

Mount:

Surface Mount Multipoise

Width:

5-1/4"

Height:

7"

Depth (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

Universal Hot Surface Ignition Integrated Furnace Control, S9200U1000
SKU: S9200U1000
Resideo

Product Reviews

3 out of 11 reviews
45% would recommend this product
3
out of 11 Reviews
45% would recommend this product
WRITE A REVIEW
5 star
45%
4 star
0%
3 star
0%
2 star
18%
1 star
36%
WRITE A REVIEW

Most Liked Positive Review

Great Board For An Experienced Tech

This is one of our truck stock boards. They have always worked great for us. They will not operate if set up improperly or if it fails the "precheck" due to other faulty components (which is common when someone misdiagnoses the board). The auto parameter setup is a time saver. Great product.
VS

Most Liked Negative Review

Great when they work......

We finally ran into a Bryant (ICP) furnace that although listed as compatible its not. We swapped the board twice with the same result. Second time we called the tech support number after one of our senior techs couldnt figure out what was going on. Tech supports recommendation? Swap it again. Instead of wasting more of OUR MONEY AND TIME on a 3rd board that wouldnt have changed anything, we ended up installing an OEM for the customer. Does the boards work in a pinch? Yup in most cases it will. Does the board have the wide compatibility they claim it to have? Nope. I would have given 3 stars if tech support wasn't so bad (pretty sure its outsourced).
Showing 1-10 of 11 reviews

PLEASE BRING BACK THE 50M56-843

THIS BOARD IS GARBAGE!!!!!!!
MWHEATING
ETNA OH
11 months ago
Was this review helpful to you?

Great Board For An Experienced Tech

This is one of our truck stock boards. They have always worked great for us. They will not operate if set up improperly or if it fails the "precheck" due to other faulty components (which is common when someone misdiagnoses the board). The auto parameter setup is a time saver. Great product.
Ivan
Colorado
12 months ago
Was this review helpful to you?

Love The Concept- Wish It Worked

On The Second Job Now Where I Had To Go Back Due To Board Malfunction And End Up Installing Oem Board. Wanted So Bad For This Board To Work Out. Would Be Ultimate Truck Stock IF It Actually Worked. Dont Buy!
T
New Jersey
2 years ago
Was this review helpful to you?

Great univeral board

Not for DIY but for a seasoned tech it's a life saver.
Gibbs
Lone Tree CO
2 years ago
Was this review helpful to you?

Great when they work......

We finally ran into a Bryant (ICP) furnace that although listed as compatible its not. We swapped the board twice with the same result. Second time we called the tech support number after one of our senior techs couldnt figure out what was going on. Tech supports recommendation? Swap it again. Instead of wasting more of OUR MONEY AND TIME on a 3rd board that wouldnt have changed anything, we ended up installing an OEM for the customer. Does the boards work in a pinch? Yup in most cases it will. Does the board have the wide compatibility they claim it to have? Nope. I would have given 3 stars if tech support wasn't so bad (pretty sure its outsourced).
JayHVAC
Chicago, Illinois
2 years ago
Was this review helpful to you?

Easy setup

Worked good, no issues
T Slinger
MO
2 years ago
Was this review helpful to you?

Bad quality. Half of boards not working from the box

Bad quality. Half of boards not working from the box
Dmitry
Portland
2 years ago
Was this review helpful to you?

Wont Connect Poor Design

Great Idea But Wont Connect. Ive Had 3 Defective Units From 3 Different Suppliers! buy The Non Nfc Model
Neal M
Chicago
3 years ago
Was this review helpful to you?

Wont Connect Poor Design

Great Idea But Wont Connect. Ive Had 3 Defective Units From 3 Different Suppliers! buy The Non Nfc Model
Neal M
Chicago
3 years ago
Was this review helpful to you?

Everything was good

Everything worked out very good
Ron
Pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy