Apply to be a TradeMaster!
Main product image of 1/2 HP Outdoor Condenser Fan Motor, 1075 RPM (460V)
Magnifying glass
Hover image to zoom

1/2 HP Outdoor Condenser Fan Motor, 1075 RPM (460V)

Brand:
MARS
SKU:
20898
Rating:
(0)
Q&A:
(0)
1/2 HP Outdoor Condenser Fan Motor, 1075 RPM (460V)
Magnifying glass
Hover image to zoom
20898 has been discontinued
Discontinued September 23, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
460v
Product Highlight: Amperage
1.3 Amps
Product Highlight: RPM
1075 RPM

Description

MARS 460V Outdoor Condenser Fan Motors: Ball Bearing - 80° C

Features:
  • All angle
  • Rheem mounting holes w/ screws installed
  • Trane 4.33 bolt circle mounting holes with self tapping screws
  • Thru bolt or belly band mounting
  • Water slinger on shaft
  • Capacitor requirement noted on motor label
  • Extra set of nuts on mounting studs

Specifications:
  • Class "F" insulation
  • Single phase, 60 Hertz
  • 80° C (176° F) max ambient
  • Thermal overload protection
  • Fan duty, continuous, air over
  • Totally enclosed
  • 36 inch leads
  • UL Recognized

Note: Image may not represent actual product.

Specs

Horse Power:

1/2

Voltage:

460v

Amperage:

1.3

Shaft Diameter:

1/2"

RPM:

1075

Product Type:

Condenser Fan Motor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm