Apply to be a TradeMaster!
Main product image of 1/4 HP Condenser Fan Motor (208/230V)
Magnifying glass
Hover image to zoom

1/4 HP Condenser Fan Motor (208/230V)

Brand:
MARS
SKU:
23728
Rating:
(1)
Q&A:
(0)
1/4 HP Condenser Fan Motor (208/230V)
Magnifying glass
Hover image to zoom
$146.85 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible

Description

–
MARS 3 Wire condenser fan motors replicate OEM wiring for condenser fan motors speeding installation and saving time. Condenser fan motors are designed for either shaft-up or shaft-down applications. End shields are enclosed for weather protection. A weep hole is provided in each end shield to allow condensate to drain. All of these motors are suitable for air conditioning or heat pump applications.

Features:
  • All angle, ball bearing
  • Rheem mounting holes w/screws installed
  • Water slinger on shaft
  • Thru bolt or band mounting
  • Capacitor requirement noted on motor label
  • Double full flatted shaft

Specifications:
  • Motor Type: PSC
  • Enclosure: TEAO
  • H.P. (Max.): 1/4
  • Voltage: 208-230
  • Speeds: 1
  • Hz: 60
  • Rotation: REV
  • RPM Range: 1075
  • NEMA Frame Size: 48
  • Phase: Single
  • Standards: CUL
  • FLA: 1.8
  • Mount: All Angle
  • Bearing: Ball
  • Shaft Length Inches: 6.5
  • Shaft Dia Inches: 1/2
  • Thermal Protection: Auto
  • Ambient Deg C: 60
  • Ins. Class: Class B
  • Capacitor Included: No
  • Capacitor Rating: 5/370
  • 36 inch leads
  • Fan duty, continuous, air over
  • Totally enclosed

Specs

–
Horse Power:

1/4

Voltage:

208/230V

Shaft Length:

6-1/2"

Shaft Diameter:

1/2"

RPM:

1075

Product Type:

Condenser Fan Motor

Rotation:

Reversible

Speeds:

1

Frame:

48

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked

As I looked up with my dimensions and application worked for the happy customer as hvac shops only wanted to install new unit
BIGOBBY
Steven's Point Wi
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy