The Day Savers – A National Tradesmen Day Contest
Main product image of SPNO/SPNC Relay/Transformer Fan Control Center 120 to 24V 40VA
Magnifying glass
Hover image to zoom

SPNO/SPNC Relay/Transformer Fan Control Center 120 to 24V 40VA

Brand:
MARS
SKU:
24012
Rating:
(1)
Q&A:
(0)
SPNO/SPNC Relay/Transformer Fan Control Center 120 to 24V 40VA
Magnifying glass
Hover image to zoom
$70.53 each
In Stock
In Stock
Get 6 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
3/4 HP

Description

MARS series 240 fan centers provide convenient low voltage control of one and two speed fan motors and auxiliary circuits in heating, cooling, or heating/cooling applications. Each MARS fan center is a reliable, compact unit consisting of a 24 volt control transformer and a plug-in switching relay mounted on a 4" square electrical junction box cover.All line voltage connections are made inside the box with color coded pre-stripped leads. Low voltage connections.

Features:
  • SPNO / SPNC relay switching options
  • UL 1585 40VA transformer
  • Color coded leads
  • Low voltage terminal board
  • Mounts directly to 4" electrical box
  • 50/60 Hertz

Specs

Product Type:

Transformer

Voltage (Primary):

120V

Voltage (Secondary):

24v

VA Rating:

40

Horse Power:

3/4

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage (Secondary)
CURRENT ITEM
Product Image of SPNO/SPNC Relay/Transformer Fan Control Center 120 to 24V 40VA
SPNO/SPNC Relay/Transformer Fan Control Center 120 to 24V 40VA
SKU: 24012
(1)
24v

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Always have the parts I need

Love the way you stand behind everything you sell
Happy customer
Long Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy