Apply to be a TradeMaster!
Main product image of Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPNO/SPNC
Magnifying glass
Hover image to zoom

Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPNO/SPNC

Brand:
Packard
SKU:
FC90118
Rating:
(0)
Q&A:
(0)
Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPNO/SPNC
Magnifying glass
Hover image to zoom
$41.78 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Features:
  • UL 40 VA Transformer
  • Color coded leads
  • Low voltage terminal board

Specs

–
Type:

SPNC

SPNO

Voltage:

120v

Voltage (Secondary):

24v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage (Secondary)
CURRENT ITEM
Product Image of Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPNO/SPNC
Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPNO/SPNC
SKU: FC90118
24v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy