Shop Resideo Sale
5-1/2" Oil Burner Motor (1/7 HP, 3450 RPM, 115V)

5-1/2" Oil Burner Motor (1/7 HP, 3450 RPM, 115V)

Brand:
MARS
SKU:
30701
Rating:
(0)
Q&A:
(0)
5-1/2" Oil Burner Motor (1/7 HP, 3450 RPM, 115V)
$125.75 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/7 HP
Product Highlight: Amperage
1.5 Amps
Product Highlight: Rotation
CCW
Product Highlight: RPM
3450 RPM
Product Highlight: Diameter (Inches)
5-1/2" Diameter

Description

–
MARS Oil Burner Motors are replacement motors for residential and commercial oil burners, hot water pressure/steam cleaners and other applications where 48M or 48N flange mounting is required.

Features:
  • All angle
  • Split Phase and PSC
  • Semi or totally enclosed
  • Two bolt direct mounting for
  • 48M and 48N
Specifications:
  • Class "B" insulation
  • Single phase, 60 Hz
  • Continuous duty
  • Manual reset overload protection
  • Auto reset protection for PSC
  • cULus

Specs

–
Horse Power:

1/7

Amperage:

1.5

Shaft Diameter:

1/2"

Shaft Length:

1-3/4"

Enclosure Type:

Semi-Enclosed

Rotation:

CCW

RPM:

3450

Diameter (Inches):

5-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy