Apply to be a TradeMaster!
Main product image of SPST Normally Closed, Fixed Setting Pressure Control (250 PSI Cut In, 350 PSI Cut Out)
Magnifying glass
Hover image to zoom

SPST Normally Closed, Fixed Setting Pressure Control (250 PSI Cut In, 350 PSI Cut Out)

Brand:
MARS
SKU:
43327-MARS
Rating:
(0)
Q&A:
(0)
SPST Normally Closed, Fixed Setting Pressure Control (250 PSI Cut In, 350 PSI Cut Out)
Magnifying glass
Hover image to zoom
$78.02 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Open on Rise
Product Highlight: Size
1/4"
Product Highlight: Position
Normally Closed

Description

–
High Pressure Cut-Out - Open on Pressure Rise, Automatic Reset, Normally Closed.

The 4 - Series Klixon Pressure Switches. This newest set of designs delivers the reliability and performance that has made Klixon the most trusted name in the electromechanical sensor business. The 4 - Series line of pressure switches covers many new R410A applications along with traditional pressure setting switches.

Specifications:
  • Contacts rated at 6 amps, 24-240 volts
  • 1/4" female flare S.A.E. mounting
  • 18" leads
Features:
  • Tamper proof construction
  • Direct mounting on tubing
  • UL & CSA recognized

Specs

–
Size:

1/4"

Cut-In PSI:

250

Cut-Out PSI:

350

Position:

Normally Closed

Reset Type:

Automatic

Switch Action:

Open on Rise

Lead Wire Length:

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy