Apply to be a TradeMaster!
Main product image of SPST Normally Closed, Fixed Setting Pressure Control w/ 18" Leads (300 PSI Cut In, 400 PSI Cut Out)
Magnifying glass
Hover image to zoom

SPST Normally Closed, Fixed Setting Pressure Control w/ 18" Leads (300 PSI Cut In, 400 PSI Cut Out)

Brand:
MARS
SKU:
43331
Rating:
(0)
Q&A:
(0)
SPST Normally Closed, Fixed Setting Pressure Control w/ 18" Leads (300 PSI Cut In, 400 PSI Cut Out)
Magnifying glass
Hover image to zoom
$39.01 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Open on Rise
Product Highlight: Size
1/4"
Product Highlight: Position
Normally Closed

Description

–
High Pressure Cut-Out - Open on Pressure Rise, Automatic Reset, Normally Closed.

The 4 - Series Klixon Pressure Switches. This newest set of designs delivers the reliability and performance that has made Klixon the most trusted name in the electromechanical sensor business. The 4 - Series line of pressure switches covers many new R410A applications along with traditional pressure setting switches.

Specifications:
  • Contacts rated at 6 amps, 24-240 volts
  • 1/4" female flare S.A.E. mounting
  • 18" leads
Features:
  • Tamper proof construction
  • Direct mounting on tubing
  • UL & CSA recognized

Specs

–
Size:

1/4"

Cut-In PSI:

300

Cut-Out PSI:

400

Position:

Normally Closed

Reset Type:

Automatic

Switch Action:

Open on Rise

Lead Wire Length:

18"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of SPST Normally Closed, Fixed Setting Pressure Control w/ 18" Leads (300 PSI Cut In, 400 PSI Cut Out)
SPST Normally Closed, Fixed Setting Pressure Control w/ 18" Leads (300 PSI Cut In, 400 PSI Cut Out)
SKU: 43331
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy