Apply to be a TradeMaster!
Main product image of Low Pressure Control (40 PSI Cut Out, 80 PSI Cut In)
Magnifying glass
Hover image to zoom

Low Pressure Control (40 PSI Cut Out, 80 PSI Cut In)

Brand:
MARS
SKU:
43350
Rating:
(1)
Q&A:
(0)
Low Pressure Control (40 PSI Cut Out, 80 PSI Cut In)
Magnifying glass
Hover image to zoom
$40.96 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 4 - Series Klixon Pressure Switches. This newest set of designs delivers the reliability and performance that has made Klixon the most trusted name in the electromechanical sensor business.The 4 -Series line of pressure switches covers many new R410A applications along with traditional pressure setting switches.

Specifications:
  • Contacts rated at 6 amps, 24-240 volts
  • 1/4" female flare S.A.E. mounting
  • 18" leads
Features:
  • Tamper proof construction
  • Direct mounting on tubing
  • UL& CSA recognized

Specs

–
Cut-Out PSI:

40

Cut-In PSI:

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Low Pressure Control (40 PSI Cut Out, 80 PSI Cut In)
Low Pressure Control (40 PSI Cut Out, 80 PSI Cut In)
SKU: 43350
(1)

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

All went well with it
Ex
Ky
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy