Apply to be a TradeMaster!
Main product image of SPST Fixed Setting Pressure Control, Open on Pressure Rise (600 PSI Cut Out, 420 PSI Cut In)
Magnifying glass
Hover image to zoom

SPST Fixed Setting Pressure Control, Open on Pressure Rise (600 PSI Cut Out, 420 PSI Cut In)

Brand:
MARS
SKU:
43366-MARS
Rating:
(0)
Q&A:
(1)
SPST Fixed Setting Pressure Control, Open on Pressure Rise (600 PSI Cut Out, 420 PSI Cut In)
Magnifying glass
Hover image to zoom
$87.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
High Pressure Cut-Out - Open on Pressure Rise, Automatic Reset, Normally Closed

The 4 - Series Klixon Pressure Switches. This newest set of designs delivers the reliability and performance that has made Klixon the most trusted name in the electromechanical sensor business. The 4 - Series line of pressure switches covers many new R410A applications along with traditional pressure setting switches.

Specifications:
  • Contacts rated at 6 amps, 24-240 volts
  • 1/4" female flare S.A.E. mounting
  • 18" leads
Features:
  • Tamper proof construction
  • Direct mounting on tubing
  • UL & CSA recognized

Specs

–
Cut-Out PSI:

420

600

Reset Type:

Automatic
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
Compare Similar Products

Brand
CURRENT ITEM
Product Image of SPST Fixed Setting Pressure Control, Open on Pressure Rise (600 PSI Cut Out, 420 PSI Cut In)
SPST Fixed Setting Pressure Control, Open on Pressure Rise (600 PSI Cut Out, 420 PSI Cut In)
SKU: 43366-MARS

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the UL file number for the Klixon 4 series pressure switches.

Asked by Glenn 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The UL file number is SDFY2.SA995.

Was this review helpful to you?