Apply to be a TradeMaster!
Main product image of Multi Mount Transformer 120/208/240 to 24V 40VA
Magnifying glass
Hover image to zoom

Multi Mount Transformer 120/208/240 to 24V 40VA

Brand:
MARS
SKU:
50304
Rating:
(0)
Q&A:
(0)
Multi Mount Transformer 120/208/240 to 24V 40VA
Magnifying glass
Hover image to zoom
$83.31 each
In Stock
In Stock
Get 3 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Multi

Description

–
MARS end bell transformers provide enclosures for the primary and secondary windings.

Features:
  • Multi-Mount End Bell Type
  • UL class 2 recognized
  • Low heat rise
  • Primary color coded leads
  • Secondary color coded leads, or screw terminals


Note: Image may not represent actual product

Specs

–
Product Type:

Transformer

Voltage (Primary):

208V

120V

240V

Voltage (Secondary):

24v

VA Rating:

40

Mount:

Multi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
VA Rating
Mount
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy