Apply to be a TradeMaster!
Main product image of Multi Mount 120/208/240V (Input) 24V (Output) 40VA Transformer
Magnifying glass
Hover image to zoom

Multi Mount 120/208/240V (Input) 24V (Output) 40VA Transformer

Brand:
Packard
SKU:
PM42440
Rating:
(0)
Q&A:
(0)
Multi Mount 120/208/240V (Input) 24V (Output) 40VA Transformer
Magnifying glass
Hover image to zoom
$28.47 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Multi

Description

–
Features:
  • Packard transformers will replace models with equal or lower VA rating
  • Multi-Mount Transformers
  • 4 1/4” X 4 1/4” mounting plate included
  • 1/2” conduit hub for electrical knockout mounting
  • UL Listed Class II Transformers

Specs

–
Mount:

Multi

Input Voltage:

120/208/240V

Output Voltage:

12V

24V

VA Rating:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Mount
VA Rating
CURRENT ITEM
Product Image of Multi Mount 120/208/240V (Input) 24V (Output) 40VA Transformer
Multi Mount 120/208/240V (Input) 24V (Output) 40VA Transformer
SKU: PM42440
Multi
40
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy