Apply to be a TradeMaster!
Main product image of 503 Series Foot Mount Transformer 120/208/240/480 to 24V 75VA
Magnifying glass
Hover image to zoom

503 Series Foot Mount Transformer 120/208/240/480 to 24V 75VA

Brand:
MARS
SKU:
50321
Rating:
(2)
Q&A:
(0)
503 Series Foot Mount Transformer 120/208/240/480 to 24V 75VA
Magnifying glass
Hover image to zoom
$154.72 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
MARS Control Transformers, NEMA Class II, Manual Reset Style

Provide power source for control circuit for air conditioning, heating, or refrigeration systems.

Features:
  • Foot-Mount End Bell Type with Manual Reset
  • UL class 2 recognized
  • Low heat rise
  • Color coded leads or quick connect terminals
  • Foot-mount

Specs

–
Product Type:

Transformer

Voltage (Primary):

120V

480V

240V

208V

Voltage (Secondary):

24v

VA Rating:

75

Mount:

Foot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage (Secondary)
VA Rating
Mount
24v
75
Foot

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this item again.

Needed a replacement transformer for our cooling unit. This one performed as it should. The price was right, delivery was prompt. What more could I ask for.
Happy buyer
Warren, Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products, prompt services

Quality products, prompt services
Ameer
UAE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy