Shop Resideo Sale
Main product image of Foot Mount 120/208/240/480V (Primary) 24V (Secondary) 75VA Transformer
Magnifying glass
Hover image to zoom

Foot Mount 120/208/240/480V (Primary) 24V (Secondary) 75VA Transformer

Brand:
Packard
SKU:
PF52475
Rating:
(4)
Q&A:
(0)
Foot Mount 120/208/240/480V (Primary) 24V (Secondary) 75VA Transformer
Magnifying glass
Hover image to zoom
$54.07 each
In Stock
In Stock
Get 108 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. UL Listed Class II Transformers
  • Wire Lead Connection

This item replaces:
  • Mars: 50321
  • Jard: 7541C
  • Armstrong: TWF524-75
  • UEI: UET179R

Specs

–
Mount:

Foot

Voltage (Secondary):

24v

VA Rating:

75

Type:

Class 2 Transformers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Mount
Voltage (Secondary)
VA Rating
CURRENT ITEM
Product Image of Foot Mount 120/208/240/480V (Primary) 24V (Secondary) 75VA Transformer
Foot Mount 120/208/240/480V (Primary) 24V (Secondary) 75VA Transformer
SKU: PF52475
(4)
Foot
24v
75

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect part arrived quick like bunny.

Perfect fit for application. I will buy more because the multi-volt taps serve a broad range of applications.
ML
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Excellent performance
JOE t
Germantown MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price , will be ordering more

Working great , glad we found a great supplier ..
PW
San Diego , CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

installed three on roof top units. Works great no problems
Wick
utah
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy