Apply to be a TradeMaster!
Main product image of 100VA Control Transformer w/ Manual Reset (120/208/240/480-24V)
Magnifying glass
Hover image to zoom

100VA Control Transformer w/ Manual Reset (120/208/240/480-24V)

Brand:
MARS
SKU:
50341-MARS
Rating:
(0)
Q&A:
(0)
100VA Control Transformer w/ Manual Reset (120/208/240/480-24V)
Magnifying glass
Hover image to zoom
$447.50 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Specs

–
Product Type:

Transformer

Voltage (Primary):

480V

120V

208V

240V

Voltage (Secondary):

24v

VA Rating:

100

Mount:

Foot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage (Secondary)
VA Rating
Mount
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy